
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2287288-1
Zoro #
G701068368
UPC #
-
Country of Origin
China
Dimensions
Height
11.5 mm
Length
0.909 in
Hole Dia.
0.039 in
Details
Item
Connector
Max. Voltage
80V AC/DC
Max. Temp.
105°C
Application
Signal
Standards
UL E28476
Material
Liquid Crystal Polymer
Color
Black
Hole Center to Center
2.5 mm
Number of Contacts
64
Current Rating
0.4 A
Terminal Type
Through Hole - Press-Fit
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Connection Material
Copper Alloy
Contact Finish
Gold Flash over Palladium Nickel
Connector Type
Receptacle
Number of Rows
4
Flammability Rating
UL 94 V-0
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.