Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity SWITCH TACT SMT SEALED T&R 1571294-2

SWITCH TACT SMT SEALED T&R (Discontinued)

  • Mfr # 1571294-2
  • Zoro # G701034233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1571294-2
Zoro #
G701034233
UPC #
-
Country of Origin
United States

Dimensions

Button Width
3.09 mm [ .122 in ]
Switch Height
4.3 mm [ .169 in ]
Actuator Length
1.9 mm [ .074 in ]

Details

Case Material
Thermoplastic (LCP)
ESD Grounding Terminal
Without
Bushing Style
Unthreaded
Operating Function
Yes
Cover Material
Nickel Silver Alloy
Dust Proof
Yes
Tactile
Yes
Temperature Rating (°C)
Standard
Mounting Type
Surface Mount
Illuminated
With
Process Sealed
Yes
Contact Plating
Silver
Number of Actuators
1
Tactile Feel
With
Mounting Angle
With
Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Material
Thermoplastic
Actuator Force
160 g [ 5.648 oz ]
Contact Base Material
Stainless Steel
Low Profile
With
Actuator Style
Round
Leg Style
Gull Wing
Actuator Color
Black
Case Color
Black
Snap Action
Without
Product Type
Switch
Support Bracket
Without
Termination Type
Printed Circuit Board
Ganged
With
Contact Current Rating (mA)
50
Actuator Profile
Extended

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.