Zoro Homepage

SWK1323AL101=swk spare key

  • Mfr # 4-1437597-3

  • Zoro # G000985113


product price: $11.29
/ea
Sold in multiples of 600 for $6,774.00

Key Features

Thread Size
.86 in
Accessory Type
Key Lock
Process Sealed
No
Configuration (Pole-Throw)
Single Pole - Single Throw
Termination Type
Screw Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1437597-3
Zoro #
G000985113
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
.86 in

Details

Accessory Type
Key Lock
Process Sealed
No
Configuration (Pole-Throw)
Single Pole - Single Throw
Termination Type
Screw Type
Product Type
Spare Key

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.