Zoro Homepage

Sws 8Mm Hv Wht 25 Sqmm

  • Mfr # 2141156-3

  • Zoro # G005981349


product price: $2.15
/ea
Sold in multiples of 85 for $182.75

Key Features

Material
Silicone
Color
White
UL Flammability Rating
UL 94-HB
Shore A Hardness
30
Seal Type
Single Wire Seal (SWS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2141156-3
Zoro #
G005981349
UPC #
-
Country of Origin
Austria

Details

Material
Silicone
Color
White
UL Flammability Rating
UL 94-HB
Shore A Hardness
30
Seal Type
Single Wire Seal (SWS)
Lubricant Content
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.