Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity T-SHIELD .033-.059 329331

T-SHIELD .033-.059 (Discontinued)

  • Mfr # 329331
  • Zoro # G701052527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
329331
Zoro #
G701052527
UPC #
-
Country of Origin
Mexico

Dimensions

Accepts Wire Insulation Diameter Range
.033 to .059 in

Details

Ferrule Material
Brass
Ferrule Plating Material
Zinc
Product Type
Ferrule
Proprietary Name
TermaShield
Connector Type
Shielded Wire Crimp
Color Code
Violet
Cable Termination Type
Crimp
Body Plating Material
Tin
Cable Type
RG 196A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.