Zoro Homepage
This item is Discontinued.
Te Connectivity T01-CRIMP-S05=TRIAD 5-1437720-7

T01-CRIMP-S05=TRIAD (Discontinued)

  • Mfr # 5-1437720-7
  • Zoro # G900985510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-1437720-7
Zoro #
G900985510
UPC #
-
Country of Origin
Germany

Dimensions

Contact Mating Area Plating Thickness
4 µm
Wire/Cable Size
24 AWG

Details

Material
Brass
Contact Mating Area Plating Material
Tribor
Product Type
Contact
Contact Type
Socket
Connector & Contact Terminates To
Wire & Cable
Contact Configuration
Crimp
Contact Current Rating (Max)
10A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.