Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity T77S1D10-24 1-1393194-0

T77S1D10-24 (Discontinued)

  • Mfr # 1-1393194-0
  • Zoro # G900973906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1393194-0
Zoro #
G900973906
UPC #
-
Country of Origin
China

Dimensions

Product Length
.717 in
Product Width
.4 in
Product Height
.579 in
Height Class (Mechanical)
14 to 15 mm
Width Class (Mechanical)
10 to 12 mm
Length Class (Mechanical)
16 to 20 mm

Details

Item
General Purpose Relay
Mounting Style
Printed Circuit Board
Electrical Connection
PCB-THT
Coil Voltage
24 VDC
Contact Material
AgCdO
Contact Limiting Making Current
10A
Coil Resistance
1280 Ω
Contact Current Class
16 A, 5 to 10 A
Insulation Creepage Class
5.5 to 8 mm
Contact Number of Poles
1
Environmental Ambient Temperature Class
70 to 85°C
Contact Switching Load (Min)
100mA @ 5V
Insulation Creepage Between Contact & Coil
.252 in
Insulation Initial Dielectric Between Open Contacts
750 Vrms
Coil Power Rating Class
400 to 500 mW
Insulation Clearance Class
2.5 to 4 mm
Contact Current Rating (Max)
10A
Environmental Category of Protection
RTIII
Contact Limiting Breaking Current
10A
Contact Limiting Continuous Current
10A
Insulation Initial Dielectric Between Coil & Contact Class
3500 to 4000 V
Insulation Initial Dielectric Between Contacts & Coil
4000 Vrms
Coil Magnetic System
Monostable, DC
Insulation Clearance Between Contact & Coil
.126 in
Contact Voltage Rating
30 VDC, 250 VAC
Contact Limiting Short-Time Current
10A
Contact Switching Voltage (Max)
250 VAC, 30 VDC
Power Relay Type
Standard
Contact Arrangement
1 Form A (NO)
Coil Power Rating DC
450 mW
Environmental Ambient Temperature (Max)
85°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.