
TAB 187X020 MMD SMZ
Mfr # 4-1601142-1
Zoro # G200941759
product price: $0.31
/eaSold in multiples of 268 for $83.08
Key Features
Terminal Type
Tab
Overall Length
0.655 in
Wire Type
Magnet Wire
Wire Range
Magnet Wire: 23 to 20 AWG
Connection Type
IDC Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-1601142-1
Zoro #
G200941759
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.655 in
Details
Terminal Type
Tab
Wire Type
Magnet Wire
Wire Range
Magnet Wire: 23 to 20 AWG
Connection Type
IDC Standard
Contact Plating Material
Unplated
Terminal Orientation
Straight
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.