
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66025-2
Zoro #
G005900333
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.1 in
Details
Insulation Color
Yellow
Insulation Type
Fully Insulated
Wire Range
3 to 6 mm²
Wire Type
Regular Wire
Terminal Type
Quick Disconnect Tab
Application
Wire & Cable
Insulation Dia
0.23 in
Terminal Orientation
Straight
Contact Plating Material
Tin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.