Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TACT RTANG SMT SEALED GUID PIN 1571300-2

TACT RTANG SMT SEALED GUID PIN (Discontinued)

  • Mfr # 1571300-2
  • Zoro # G600952102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1571300-2
Zoro #
G600952102
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Actuator Length
2.7 mm [ .106 in ]
Button Width
3.09 mm [ .122 in ]
Switch Height
8.1 mm [ .319 in ]

Details

Case Material
Thermoplastic (LCP)
Cover Material
Nickel, Silver
Leg Style
J Style
Mounting Angle
With
Illuminated
With
Contact Plating
Silver
Mounting Type
Surface Mount
Actuator Color
Black
Ganged
With
Snap Action
Without
Contact Base Material
Stainless Steel
Operating Function
No
Process Sealed
Yes
Case Color
Black
Configuration (Pole-Throw)
Single Pole - Single Throw
Tactile
Yes
Actuator Force
130 g [ 4.585 oz ]
Dust Proof
Yes
Support Bracket
With
Termination Type
Printed Circuit Board
Temperature Rating (°C)
Standard
Actuator Style
Round
Product Type
Switch
Number of Actuators
1
ESD Grounding Terminal
Without
Low Profile
With
Actuator Profile
Extended
Tactile Feel
With
Actuator Material
Thermoplastic
Bushing Style
Unthreaded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.