Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Telecom And Datacom Connector, 20 Contact(S), Male, Idc Terminal, Latch, Plug 5111448-4

Telecom And Datacom Connector, 20 Contact(S), Male, Idc Terminal, Latch, Plug (Discontinued)

  • Mfr # 5111448-4
  • Zoro # G805911089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5111448-4
Zoro #
G805911089
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Max. Single Wire Size
26 AWG
Height
14.48 mm
Width
0.3299 in
Length
50.19 mm
Max. Insulation Dia.
0.0381 in
Contact Plating Thickness
0.76 µm

Details

Color
Black
Item
Connector
Number of Rows
2
Max. Voltage
250V AC
Application
Signal
Connection Material
Phosphor Bronze
Wire Type
Solid or Stranded
Connector Type
Plug
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Features
Shrouded
Standards
CSA Certified; UL E28476; UL Recognized
Terminal Type
Through Hole; Insulation Displacement Crimp
Contact Type
Pin
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Number of Contacts
20
Current Rating
1 A
Connector Terminates To
Wire & Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.