Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Te Connectivity Telecom And Datacom Connector, 36 Contact(S), Female, Right Angle, Solder Terminal, Receptacle 1888861-6

Telecom And Datacom Connector, 36 Contact(S), Female, Right Angle, Solder Terminal, Receptacle (Discontinued)

  • Mfr # 1888861-6
  • Zoro # G005951083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1888861-6
Zoro #
G005951083
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Connector Type
Receptacle
Number of Contacts
36
Max. Temp.
105°C
Application
Signal
Connection Material
Phosphor Bronze
Number of Ports
1
Material
Liquid Crystal Polymer
Hole Center to Center
0.8 mm
Color
Black
Connector Terminates To
Printed Circuit Board
Number of Rows
1
Contact Finish
Gold Plated
Current Rating
0.5 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.