
Telecom And Datacom Connector, 36 Contact(S), Male, Plug (Discontinued)
- Mfr # 787231-1
- Zoro # G105965041
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
787231-1
Zoro #
G105965041
UPC #
-
Country of Origin
Mexico
Details
Item
Connector
Type
Backshell Kit
UL 94 Flammability Rating
V-0
Material
Steel
Number of Contacts
36
Finish
Bright Nickel Plated
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.