
Telecom And Datacom Connector, 50 Contact(S), Female, Right Angle, Solder Terminal, Receptacle (Discontinued)
- Mfr # 316998-7
- Zoro # G005949400
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
316998-7
Zoro #
G005949400
UPC #
-
Country of Origin
China
Details
Item
Wire Connector
Connector Type
Receptacle
Number of Contacts
50
Current
1 A
Maximum Operating Temperature
85 Degrees C
Hole Center to Center
1.27 mm
Current Rating
1 A
Application
Signal
Max. Temp.
85°C
Number of Rows
1
Connector Terminates To
Printed Circuit Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.