
Telecom And Datacom Connector, 50 Contact(S), Female, Straight, Solder Terminal, 14702, Receptacle (Discontinued)
- Mfr # 557984-1
- Zoro # G005951243
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
557984-1
Zoro #
G005951243
UPC #
-
Country of Origin
China
Dimensions
Contact Plating Thickness
30 µin
Details
Item
Connector
Connector Type
Receptacle
Number of Contacts
50
Max. Temp.
105°C
Application
Signal
Finish
Bright Nickel Plated
Connection Material
Copper Alloy
Material
Polyester
Color
Black
Hole Center to Center
2.16 mm
Features
Panel Mount Feature
Connector Terminates To
Printed Circuit Board
Current Rating
3 A
Terminal Finish
Gold Plated
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Number of Rows
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.