
Telecom And Datacom Connector, 60 Contact(S), Solder Terminal (Discontinued)
- Mfr # 2274233-1
- Zoro # G805951221
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2274233-1
Zoro #
G805951221
UPC #
-
Country of Origin
China
Dimensions
Width
1.156 in
Height
11.78 mm
Length
71.3 mm
Contact Plating Thickness
0.76 µm
Details
Item
Cage Assembly
Connector Type
Receptacle
Number of Contacts
60
Max. Temp.
85°C
Application
Signal
Number of Ports
1
Terminal Type
Through Hole - Press-Fit
Connection Material
Phosphor Bronze
Color
Black
Material
Liquid Crystal Polymer
For Use With
CDFP AOC / CDFP Cable Assembly
Hole Center to Center
0.75 mm
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.