
Telecom And Datacom Connector, 64 ContactS, Female, Idc Terminal, No 4-40, Receptacle (Discontinued)
- Mfr # 5554381-2
- Zoro # G605951162
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5554381-2
Zoro #
G605951162
UPC #
-
Country of Origin
Mexico
Dimensions
Max. Insulation Dia.
0.045 in
Contact Plating Thickness
30 µin
Details
Item
Connector
Connector Type
IDC; Receptacle
Number of Contacts
64
Max. Temp.
75°C
Application
Signal
Material
Polyphenylene Oxide
Connection Material
Copper Alloy
Color
Black
Wire Type
Discrete
Sub-Category
Connectors
Hole Center to Center
2.16 mm
Current Rating
3.5 A
Connector Terminates To
Wire & Cable
Contact Finish
Gold Plated; Gold Flash over Palladium Nickel
Number of Rows
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.