This item is Discontinued.

Te Connectivity Connector, Black, None Insulation, 1 A 5749069-7

Connector, Black, None Insulation, 1 A (Discontinued)

  • Mfr # 5749069-7
  • Zoro # G005965059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5749069-7
Zoro #
G005965059
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Type
Receptacle
Color
Black
Insulation Material
None
Current
1 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Connector Type
Receptacle
Finish
Tin Over Copper
Connection Material
Phosphor Bronze
Terminal Type
Through Hole - Solder
Hole Center to Center
1.27 mm
Application
Signal
Max. Temp.
105°C
Current Rating
1 A
Number of Rows
4
Contact Finish
Gold Flash over Palladium Nickel; Gold Plated
Number of Contacts
68
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.