
Telecom And Datacom Connector, 72 Contact(S), Right Angle, Solder Terminal, Receptacle (Discontinued)
- Mfr # 2227581-1
- Zoro # G805790431
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2227581-1
Zoro #
G805790431
UPC #
-
Country of Origin
China
Details
Item
Connector
Type
Receptacle
Color
Black
Application
Signal
Maximum Operating Temperature
85 Degrees C
Number of Ports
2
UL 94 Flammability Rating
V-0
Connector Type
Receptacle
Material
Liquid Crystal Polymer
Hole Center to Center
0.75 mm
Connection Material
Copper Alloy
Number of Rows
4
Number of Contacts
72
Max. Temp.
85°C
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.