
Telecom And Datacom Connector, 8 Contact(S), Female, Right Angle, Solder Terminal, Locking, Jack (Discontinued)
- Mfr # 1-6368011-1
- Zoro # G405784106
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-6368011-1
Zoro #
G405784106
UPC #
-
Country of Origin
China
Dimensions
Height
31.45 mm
Contact Plating Thickness
1.27 µm
Details
Item
Connector Assembly
Type
Jack
Connector Type
Jack
Number of Contacts
8
Color
Black
Insulation Material
PBT Polyester
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Material
PBT Polyester
Number of Ports
2
Application
Signal
Contact Finish
Gold Plated
Max. Temp.
85°C
Terminal Type
Through Hole - Solder
Current Rating
1.5 A; 0.2 A
Hole Center to Center
1.02 mm
Finish
Tin Over Nickel
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.