
TERM MAG-MATE MINI 42-52 TPBR
Mfr # 62781-3
Zoro # G900930329
product price: $0.13
/eaSold in multiples of 5000 for $650.00
Key Features
Wire Range
Lead Wire: 22 to 18 AWG; Magnet Wire: 52 to 42 AWG
Overall Length
0.345 in
Wire Type
Magnet Wire
Terminal Type
Poke-In
Contact Plating Material
Tin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62781-3
Zoro #
G900930329
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.345 in
Details
Wire Range
Lead Wire: 22 to 18 AWG; Magnet Wire: 52 to 42 AWG
Wire Type
Magnet Wire
Terminal Type
Poke-In
Contact Plating Material
Tin
Terminal Orientation
Twisted
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.