Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Term Wire Pin Pidg 12 - 10 -Asi

  • Mfr # 165049

  • Zoro # G405790602


product price: $1.65
/ea
Sold in multiples of 60 for $99.00

Key Features

Insulation Color
Yellow
Insulation Type
Nylon
Length
1.145 in
Wire Type
Regular
Max. Insulation Dia.
6.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
165049
Zoro #
G405790602
UPC #
-
Country of Origin
United States

Dimensions

Length
1.145 in
Max. Insulation Dia.
6.3 mm

Details

Item
Pin Terminal
Insulation Color
Yellow
Insulation Type
Nylon
Wire Type
Regular
Features
With Wire Insulation Support
Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.