Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK 2700 PCB 3 POS. 5 m

  • Mfr # 284410-3

  • Zoro # G300929855


product price: $1.99
/ea
Sold in multiples of 90 for $179.10

Key Features

Voltage
300 VAC
Contact Current Rating (Max)
17.5 A
Wire Range
30 to 12 AWG
Circuit Application
Power & Signal
Contact Base Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284410-3
Zoro #
G300929855
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.098 in
Screw Size
M3

Details

Voltage
300 VAC
Contact Current Rating (Max)
17.5 A
Wire Range
30 to 12 AWG
Circuit Application
Power & Signal
Contact Base Material
Brass
Mounting Angle
270°
Housing Material
PA 66
Threaded Flange
Without
Interlock
With
Housing Color
Green
Connector Style
Header
Screw Flange
Without
Wire Protection
With
Contact Mating Area Plating Material
Tin
Centerline (Pitch)
.197 in
Operating Temperature Range
-40 to 110°C
Number of Rows
1
Screwless Terminal Block
No
Current Rating (Max)
17.5 A
Screw Plating Material
Nickel
Block Type
None
Side Stackable
No
Stacked Levels
Without
Number of Positions
3
Mating Angle
270°
Connector & Contact Terminates To
Printed Circuit Board
Connector System
Wire-to-Board
Closed End
With
Screw Material
Brass
Wire Entry Angle
Bottom
Connector Mounting Type
Board Mount
Contact Mount
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.