Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK 900 PCB 12 POS 3 5

  • Mfr # 1-284414-2

  • Zoro # G100929871


product price: $7.19
/ea
Sold in multiples of 25 for $179.75

Key Features

Screw Plating Material
Nickel
Number of Positions
12
Applies To
Printed Circuit Board
Contact Mount
Through Hole
Contact Base Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-284414-2
Zoro #
G100929871
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]
Screw Size
M2

Details

Screw Plating Material
Nickel
Number of Positions
12
Applies To
Printed Circuit Board
Contact Mount
Through Hole
Contact Base Material
Brass
Side Stackable
No
Voltage (VAC)
300
Stacked Levels
Without
Interlock
With
Wire Range
.05 to 2 mm² [ 30 to 12 AWG ]
Housing Material
Polyamide 6.6
Connector Style
Receptacle
Centerline
3.5 mm [ .138 in ]
Housing Color
Green
Number of Rows
1
Mating Angle
90°
Closed End
Without
Current Rating (Max) (A)
12
Mounting Angle
Right Angle
Screw Material
Brass
Screw Flange
Without
Contact Mating Area Plating Material
Tin
Screwless Terminal Block
No
Block Type
None
Wire Entry Angle
Top

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.