Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK 900 PCB 3 POS 3 5 m 284414-3

TERMI-BLOK 900 PCB 3 POS 3 5 m (Discontinued)

  • Mfr # 284414-3
  • Zoro # G600930155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284414-3
Zoro #
G600930155
UPC #
-
Country of Origin
United States

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]
Screw Size
M2

Details

Closed End
Without
Mating Angle
90°
Contact Mating Area Plating Material
Tin
Number of Rows
1
Block Type
None
Screw Plating Material
Nickel
Stacked Levels
Without
Applies To
Printed Circuit Board
Voltage (VAC)
300
Screw Flange
Without
Current Rating (Max) (A)
12
Number of Positions
3
Mounting Angle
Right Angle
Screw Material
Brass
Wire Range
.05 to 2 mm² [ 30 to 12 AWG ]
Contact Base Material
Brass
Housing Material
Polyamide 6.6
Centerline
3.5 mm [ .138 in ]
Side Stackable
No
Contact Mount
Through Hole
Interlock
With
Wire Entry Angle
Top
Housing Color
Green
Screwless Terminal Block
No
Connector Style
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.