Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK 900 PCB 8 POS 3 5 m 284414-8

TERMI-BLOK 900 PCB 8 POS 3 5 m (Discontinued)

  • Mfr # 284414-8
  • Zoro # G100930150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284414-8
Zoro #
G100930150
UPC #
-
Country of Origin
United States

Dimensions

PCB Tail Length
.138 in
Screw Size
M2

Details

Voltage
300 VAC
Wire Entry Angle
Top
Mating Angle
90°
Interlock
With
Screw Plating Material
Nickel
Mounting Angle
Right Angle
Threaded Flange
Without
Connector & Contact Terminates To
Printed Circuit Board
Wire Protection
With
Current Rating (Max)
12A
Contact Current Rating (Max)
12A
Closed End
Without
Housing Color
Green
Connector Style
Header
Screw Flange
Without
Screwless Terminal Block
No
Number of Positions
8
Side Stackable
Yes
Centerline (Pitch)
.138 in
Screw Material
Brass
Stacked Levels
Without
Contact Mating Area Plating Material
Tin
Wire Range
30 to 12 AWG
Connector System
Wire-to-Board
Contact Mount
Through Hole
Block Type
Stacking w/interlock
Housing Material
PA 66
Circuit Application
Power & Signal
Number of Rows
1
Contact Base Material
Brass
Connector Mounting Type
Board Mount
Operating Temperature Range
-40 to 110°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.