Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK HEADER ASSY 12P.5

  • Mfr # 1-282812-2

  • Zoro # G300929886


product price: $3.79
/ea
Sold in multiples of 45 for $170.55

Key Features

Contact Mating Area Plating Material
Tin
Contact Mount
Through Hole
Current Rating (Max) (A)
15
Screw Flange
Without
Housing Material
Polyamide 6.6 GF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-282812-2
Zoro #
G300929886
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]

Details

Contact Mating Area Plating Material
Tin
Contact Mount
Through Hole
Current Rating (Max) (A)
15
Screw Flange
Without
Housing Material
Polyamide 6.6 GF
Number of Positions
12
Housing Color
Green
Centerline
5 mm [ .197 in ]
Screwless Terminal Block
No
Applies To
Printed Circuit Board
Threaded Flange
Without
Shrouded
Yes
Side Stackable
No
Block Type
None
Mounting Angle
Right Angle
Contact Base Material
Copper Alloy
Interlock
Without
Mating Angle
90°
Voltage (VAC)
300
Closed End
Without
Connector Style
Header
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.