Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK HEADER ASSY 4P 7

  • Mfr # 282966-4

  • Zoro # G000929896


product price: $1.85
/ea
Sold in multiples of 85 for $157.25

Key Features

Voltage
300 VAC
PCB Tail Length
.138 in
Connector Mounting Type
Board Mount
Centerline (Pitch)
.3 in
Housing Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282966-4
Zoro #
G000929896
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in

Details

Voltage
300 VAC
Connector Mounting Type
Board Mount
Centerline (Pitch)
.3 in
Housing Color
Green
Contact Mating Area Plating Material
Tin
Side Stackable
No
Wire Range
30 to 12 AWG
Screw Flange
Without
Current Rating (Max)
15 A
Circuit Application
Power & Signal
Header Type
Shrouded
Connector System
Wire-to-Board
Mounting Angle
Right Angle
Block Type
None
Contact Base Material
Copper Alloy
Threaded Flange
Without
Housing Material
PA 66
Contact Current Rating (Max)
15 A
Operating Temperature Range
-40 to 230°F
Number of Rows
1
Contact Mount
Through Hole
Connector Style
Header
Screwless Terminal Block
No
Closed End
With
Connector & Contact Terminates To
Printed Circuit Board
Interlock
Without
Number of Positions
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.