Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK HEADER ASSY1804P. 5

  • Mfr # 1546211-4

  • Zoro # G200929863


product price: $0.99
/ea
Sold in multiples of 78 for $77.22

Key Features

Voltage
300 VAC
Color
Gray
Threaded Flange
Without
Connector Mounting Type
Board Mount
Contact Current Rating (Max)
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546211-4
Zoro #
G200929863
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in

Details

Voltage
300 VAC
Color
Gray
Threaded Flange
Without
Connector Mounting Type
Board Mount
Contact Current Rating (Max)
15 A
Contact Mating Area Plating Material
Tin
Screwless Terminal Block
No
Connector System
Wire-to-Board
Interlock
Without
Circuit Application
Power & Signal
Header Type
Shrouded
Side Stackable
No
Operating Temperature Range
-40 to 110°C
Centerline (Pitch)
.197 in
Block Type
Stacking
Contact Mount
Through Hole
Number of Positions
4
Current Rating (Max)
15 A
Wire Range
30 to 12 AWG
Housing Material
Polyamide 6.6 GF
Housing Color
Gray
Number of Rows
1
Closed End
With
Connector Style
Header
Mounting Angle
Vertical
Contact Base Material
Copper Alloy
Screw Flange
Without
Connector & Contact Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.