
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
796700-2
Zoro #
G200930050
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
3.5 mm [ .138 in ]
Details
Mounting Angle
Right Angle
Contact Mating Area Plating Material
Tin
Connector Style
Header
Closed End
With
Screw Flange
Without
Threaded Flange
Without
Applies To
Printed Circuit Board
Number of Positions
2
Contact Base Material
Copper Alloy
Screwless Terminal Block
No
Housing Material
Polyamide 6.6 GF
Centerline
5 mm [ .197 in ]
Shrouded
Yes
Number of Rows
1
Contact Mount
Through Hole
Side Stackable
No
Voltage (VAC)
300
Block Type
None
Housing Color
Blue
Interlock
Without
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.