Zoro Homepage

TERMI-BLOK HEADER ASSY90 4P.

  • Mfr # 282816-4

  • Zoro # G300930202


product price: $2.19
/ea
Sold in multiples of 43 for $94.17

Key Features

Voltage
600 VAC
Housing Material
Polyamide 6.6 GF
Circuit Application
Power & Signal
Contact Current Rating (Max)
15 A
Mounting Angle
Right Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282816-4
Zoro #
G300930202
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in

Details

Voltage
600 VAC
Housing Material
Polyamide 6.6 GF
Circuit Application
Power & Signal
Contact Current Rating (Max)
15 A
Mounting Angle
Right Angle
Number of Positions
4
Block Type
None
Mating Angle
90°
Centerline (Pitch)
.394 in
Interlock
Without
Connector Mounting Type
Board Mount
Header Type
Shrouded
Screwless Terminal Block
No
Contact Mating Area Plating Material
Tin
Connector & Contact Terminates To
Printed Circuit Board
Current Rating (Max)
15 A
Side Stackable
No
Closed End
With
Connector Style
Header
Connector System
Wire-to-Board
Number of Rows
1
Screw Flange
Without
Threaded Flange
Without
Housing Color
Green
Operating Temperature Range
-40 to 110°C
Wire Range
30 to 12 AWG
Contact Base Material
Copper Alloy
Contact Mount
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.