Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK HEADER ASSY90 6P.

  • Mfr # 282826-6

  • Zoro # G000929964


product price: $1.75
/ea
Sold in multiples of 1200 for $2,100.00

Key Features

Connector Style
Header
Closed End
With
Screw Flange
Without
Applies To
Printed Circuit Board
Current Rating (Max) (A)
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282826-6
Zoro #
G000929964
UPC #
-
Country of Origin
United States

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]

Details

Connector Style
Header
Closed End
With
Screw Flange
Without
Applies To
Printed Circuit Board
Current Rating (Max) (A)
15
Voltage (VAC)
600
Contact Mount
Through Hole
Number of Rows
1
Mating Angle
180°
Contact Mating Area Plating Material
Tin
Contact Base Material
Copper Alloy
Mounting Angle
Vertical
Interlock
Without
Threaded Flange
Without
Housing Color
Green
Shrouded
Yes
Side Stackable
No
Centerline
10 mm [ .394 in ]
Screwless Terminal Block
No
Housing Material
Polyamide 6.6 GF
Number of Positions
6
Block Type
None

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.