Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK HEADER ASSY90 6P.

  • Mfr # 796698-6

  • Zoro # G200930067


product price: $1.85
/ea
Sold in multiples of 42 for $77.70

Key Features

Shrouded
Yes
Contact Base Material
Copper Alloy
Voltage (VAC)
300
Mounting Angle
Right Angle
Number of Positions
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796698-6
Zoro #
G200930067
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]

Details

Shrouded
Yes
Contact Base Material
Copper Alloy
Voltage (VAC)
300
Mounting Angle
Right Angle
Number of Positions
6
Block Type
None
Centerline
5 mm [ .197 in ]
Applies To
Printed Circuit Board
Side Stackable
Yes
Closed End
Without
Connector Style
Header
Screwless Terminal Block
No
Contact Mount
Through Hole
Contact Mating Area Plating Material
Tin
Interlock
Without
Screw Flange
Without
Housing Color
Blue
Number of Rows
1
Threaded Flange
Without
Housing Material
Polyamide 6.6 GF

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.