Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK HEADER ASSY90 9P.1

  • Mfr # 282818-9

  • Zoro # G900929989


product price: $3.49
/ea
Sold in multiples of 20 for $69.80

Key Features

Voltage
600 VAC
Number of Positions
9
Connector Style
Header
Closed End
With
Screw Flange
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282818-9
Zoro #
G900929989
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in

Details

Voltage
600 VAC
Number of Positions
9
Connector Style
Header
Closed End
With
Screw Flange
Without
Centerline (Pitch)
.4 in
Contact Current Rating (Max)
15 A
Screwless Terminal Block
No
Housing Material
PA 66
Current Rating (Max)
15 A
Contact Mating Area Plating Material
Tin
Contact Mount
Through Hole
Side Stackable
No
Contact Base Material
Copper Alloy
Interlock
Without
Housing Color
Green
Number of Rows
1
Threaded Flange
Without
Connector & Contact Terminates To
Printed Circuit Board
Operating Temperature Range
-40 to 110°C
Mating Angle
90°
Wire Range
30 to 12 AWG
Block Type
None
Connector System
Wire-to-Board
Circuit Application
Power & Signal
Mounting Angle
Right Angle
Connector Mounting Type
Board Mount
Header Type
Shrouded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.