Zoro Homepage

TERMI-BLOK HEADER ASSY90 9P.5

  • Mfr # 282825-9

  • Zoro # G000930014


product price: $2.99
/ea
Sold in multiples of 55 for $164.45

Key Features

Number of Positions
9
Shrouded
Yes
Contact Mount
Through Hole
Screw Flange
Without
Block Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282825-9
Zoro #
G000930014
UPC #
-
Country of Origin
Germany

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]

Details

Number of Positions
9
Shrouded
Yes
Contact Mount
Through Hole
Screw Flange
Without
Block Type
None
Applies To
Printed Circuit Board
Housing Color
Green
Mounting Angle
Vertical
Centerline
5.08 mm [ .2 in ]
Interlock
Without
Mating Angle
180°
Number of Rows
1
Side Stackable
Yes
Connector Style
Header
Contact Mating Area Plating Material
Tin
Voltage (VAC)
300
Closed End
Without
Screwless Terminal Block
No
Housing Material
Polyamide 6.6 GF
Current Rating (Max) (A)
15
Contact Base Material
Copper Alloy
Threaded Flange
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.