Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT 10P.5 1-282841-0

TERMI-BLOK PCB MOUNT 10P.5 (Discontinued)

  • Mfr # 1-282841-0
  • Zoro # G200929962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-282841-0
Zoro #
G200929962
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in
Screw Size
M3

Details

Voltage
300 VAC
Housing Color
Green
Threaded Flange
Without
Screwless Terminal Block
No
Contact Base Material
Brass
Block Type
Stacking w/interlock
Screw Plating Material
Nickel
Wire Range
30 to 12 AWG
Mounting Angle
Straight
Current Rating (Max)
17.5 A
Connector Style
Header
Wire Protection
With
Connector System
Wire-to-Board
Stacked Levels
Without
Contact Mount
Through Hole
Contact Mating Area Plating Material
Tin
Side Stackable
No
Number of Positions
10
Number of Rows
1
Centerline (Pitch)
.2 in
Interlock
With
Circuit Application
Power & Signal
Screw Material
Brass
Wire Entry Angle
Side
Screw Flange
Without
Operating Temperature Range
-40 to 230°F
Housing Material
PA 66
Connector Mounting Type
Board Mount
Contact Current Rating (Max)
17.5 A
Closed End
Without
Connector & Contact Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.