Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT 1&2 2P. 5 282868-2

TERMI-BLOK PCB MOUNT 1&2 2P. 5 (Discontinued)

  • Mfr # 282868-2
  • Zoro # G400930171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282868-2
Zoro #
G400930171
UPC #
-
Country of Origin
Germany

Dimensions

Screw Size
M3
PCB Tail Length
3.5 mm [ .138 in ]

Details

Housing Color
Green
Number of Positions
2
Housing Material
PA 6.6
Screw Flange
Without
Current Rating (Max) (A)
13.5
Mounting Angle
Vertical
Applies To
Printed Circuit Board
Interlock
With
Contact Mating Area Plating Material
Tin
Stacked Levels
Level 1/Level 2
Screw Plating Material
Nickel
Block Type
None
Side Stackable
No
Screwless Terminal Block
Yes
Contact Base Material
Brass
Number of Rows
2
Screw Material
Brass
Centerline
5 mm [ .197 in ]
Closed End
Without
Connector Style
Receptacle
Wire Range
.05 to 1.4 mm² [ 30 to 16 AWG ]
Contact Mount
Through Hole
Voltage (VAC)
300
Wire Entry Angle
Side

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.