Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT 2&3 2P.5 282873-2

TERMI-BLOK PCB MOUNT 2&3 2P.5 (Discontinued)

  • Mfr # 282873-2
  • Zoro # G500930149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282873-2
Zoro #
G500930149
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in
Screw Size
M3

Details

Voltage
300 VAC
Closed End
Without
Contact Mating Area Plating Material
Tin
Contact Mount
Through Hole
Housing Color
Green
Current Rating (Max)
13.5 A
Connector & Contact Terminates To
Printed Circuit Board
Screw Plating Material
Nickel
Screw Flange
Without
Block Type
Stacking w/interlock
Connector Style
Header
Screwless Terminal Block
Yes
Interlock
With
Circuit Application
Power & Signal
Number of Rows
2
Centerline (Pitch)
.2 in
Mounting Angle
Vertical
Contact Base Material
Brass
Wire Entry Angle
Side
Stacked Levels
Level 2/Level 3
Operating Temperature Range
-40 to 110°C
Side Stackable
Yes
Number of Positions
2
Wire Range
30 to 16 AWG
Connector Mounting Type
Board Mount
Contact Current Rating (Max)
13.5 A
Connector System
Wire-to-Board
Screw Material
Brass
Housing Material
PA 6.6

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.