Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK PCB MOUNT 2ND 2P. 5

  • Mfr # 282900-2

  • Zoro # G400930010


product price: $1.45
/ea
Sold in multiples of 60 for $87.00

Key Features

Voltage
300 VAC
Block Type
None
Centerline (Pitch)
.197 in
Closed End
Without
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282900-2
Zoro #
G400930010
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.15 in
Screw Size
M3

Details

Voltage
300 VAC
Block Type
None
Centerline (Pitch)
.197 in
Closed End
Without
Connector Style
Receptacle
Connector & Contact Terminates To
Printed Circuit Board
Contact Mount
Through Hole
Mounting Angle
Vertical
Current Rating (Max)
17.5 A
Side Stackable
Yes
Interlock
With
Stacked Levels
Level 2
Screw Plating Material
Nickel
Number of Rows
1
Screw Flange
Without
Contact Mating Area Plating Material
Tin
Contact Base Material
Brass
Wire Entry Angle
Side
Housing Color
Green
Number of Positions
2
Housing Material
PA 6.6
Screw Material
Brass
Screwless Terminal Block
Yes
Wire Range
30 to 12 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.