Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT 2ND 3P. 5 282880-3

TERMI-BLOK PCB MOUNT 2ND 3P. 5 (Discontinued)

  • Mfr # 282880-3
  • Zoro # G400930195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282880-3
Zoro #
G400930195
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in
Screw Size
M3

Details

Housing Color
Green
Voltage
300 VAC
Wire Entry Angle
Side
Connector Style
Receptacle
Contact Mount
Through Hole
Block Type
None
Interlock
With
Housing Material
PA 6.6
Current Rating (Max)
13.5 A
Number of Positions
3
Contact Base Material
Brass
Stacked Levels
Level 2
Centerline (Pitch)
.197 in
Number of Rows
1
Screwless Terminal Block
Yes
Side Stackable
Yes
Connector & Contact Terminates To
Printed Circuit Board
Screw Flange
Without
Screw Material
Brass
Closed End
Without
Screw Plating Material
Nickel
Mounting Angle
Vertical
Wire Range
30 to 16 AWG
Contact Mating Area Plating Material
Tin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.