Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK PCB MOUNT 2ND 3P.5.

  • Mfr # 282921-3

  • Zoro # G100929888


product price: $1.99
/ea
Sold in multiples of 55 for $109.45

Key Features

Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Side Stackable
Yes
Applies To
Printed Circuit Board
Block Type
None
Mounting Angle
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282921-3
Zoro #
G100929888
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
4 mm [ .157 in ]

Details

Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Side Stackable
Yes
Applies To
Printed Circuit Board
Block Type
None
Mounting Angle
Vertical
Contact Mount
Through Hole
Housing Material
PA 6.6
Screw Plating Material
Nickel
Interlock
With
Screwless Terminal Block
Yes
Current Rating (Max) (A)
24
Screw Flange
Without
Wire Entry Angle
Side
Connector Style
Receptacle
Stacked Levels
Level 2
Number of Rows
1
Contact Base Material
Brass
Housing Color
Green
Screw Material
Brass
Number of Positions
3
Centerline
5.08 mm [ .2 in ]
Closed End
Without
Contact Mating Area Plating Material
Tin
Voltage (VAC)
300

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.