Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT 2P. 5 796949-2

TERMI-BLOK PCB MOUNT 2P. 5 (Discontinued)

  • Mfr # 796949-2
  • Zoro # G900929842
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796949-2
Zoro #
G900929842
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in
Screw Size
M3

Details

Voltage
300 VAC
Wire Protection
With
Connector System
Wire-to-Board
Contact Mount
Through Hole
Wire Range
30 to 12 AWG
Current Rating (Max)
17.5 A
Operating Temperature Range
-40 to 230°F
Connector Mounting Type
Board Mount
Circuit Application
Power & Signal
Contact Mating Area Plating Material
Tin
Mounting Angle
Straight
Block Type
Stacking w/interlock
Number of Rows
1
Housing Color
Black
Contact Current Rating (Max)
17.5 A
Screwless Terminal Block
No
Screw Plating Material
Nickel
Connector Style
Header
Screw Material
Brass
Stacked Levels
Without
Housing Material
PA 66
Marking Color
White
Number of Positions
2
Wire Entry Angle
Side
Contact Base Material
Brass
Connector & Contact Terminates To
Printed Circuit Board
Interlock
With
Side Stackable
Yes
Closed End
Without
Screw Flange
Without
Centerline (Pitch)
.2 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.