Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT 35  8P.5 282847-8

TERMI-BLOK PCB MOUNT 35 8P.5 (Discontinued)

  • Mfr # 282847-8
  • Zoro # G900930039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282847-8
Zoro #
G900930039
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.15 in

Details

Voltage
300 VAC
Contact Mating Area Plating Material
Tin
Mounting Angle
Straight
Circuit Application
Power & Signal
Threaded Flange
Without
Centerline (Pitch)
.2 in
Closed End
Without
Contact Current Rating (Max)
17.5 A
Side Stackable
Yes
Interlock
With
Marking Color
Black
Block Type
Stacking w/interlock
Connector Style
Header
Number of Rows
1
Number of Positions
8
Current Rating (Max)
17.5 A
Connector System
Wire-to-Board
Operating Temperature Range
-40 to 110°C
Connector & Contact Terminates To
Printed Circuit Board
Screw Plating Material
Nickel
Housing Material
PA 66
Stacked Levels
Without
Wire Range
30 to 12 AWG
Contact Mount
Through Hole
Connector Mounting Type
Board Mount
Housing Color
Green
Screw Flange
Without
Wire Protection
With
Screw Material
Brass
Wire Entry Angle
35°
Screwless Terminal Block
No
Contact Base Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.