Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT 3P 796690-3

TERMI-BLOK PCB MOUNT 3P (Discontinued)

  • Mfr # 796690-3
  • Zoro # G900930008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
796690-3
Zoro #
G900930008
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.15 in
Screw Size
M3

Details

Voltage
300 VAC
Block Type
None
Housing Color
Green
Screw Plating Material
Nickel
Current Rating (Max)
17.5 A
Marking Color
White
Housing Material
Polyamide 6.6 GF
Number of Positions
3
Wire Range
30 to 12 AWG
Screw Material
Brass
Side Stackable
No
Stacked Levels
Without
Contact Mating Area Plating Material
Tin
Wire Entry Angle
35°
Interlock
With
Contact Base Material
Brass
Connector & Contact Terminates To
Printed Circuit Board
Connector Style
Receptacle
Contact Mount
Through Hole
Number of Rows
1
Mounting Angle
Vertical
Screw Flange
Without
Centerline (Pitch)
.197 in
Screwless Terminal Block
No
Closed End
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.