Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT 6P 282837-6

TERMI-BLOK PCB MOUNT 6P (Discontinued)

  • Mfr # 282837-6
  • Zoro # G500929945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
282837-6
Zoro #
G500929945
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.138 in

Details

Voltage
300 VAC
Closed End
Without
Mounting Angle
Vertical
Operating Temperature Range
-40 to 110°C
Interlock
With
Contact Mating Area Plating Material
Tin
Side Stackable
Yes
Wire Range
30 to 16 AWG
Circuit Application
Power & Signal
Contact Current Rating (Max)
13.5 A
Wire Protection
With
Current Rating (Max)
13.5 A
Stacked Levels
Without
Connector System
Wire-to-Board
Connector & Contact Terminates To
Printed Circuit Board
Block Type
Stacking w/interlock
Connector Mounting Type
Board Mount
Contact Mount
Through Hole
Housing Material
PA 66
Connector Style
Header
Number of Positions
6
Housing Color
Green
Wire Entry Angle
Side
Screw Flange
Without
Centerline (Pitch)
.2 in
Number of Rows
1
Screw Plating Material
Nickel
Contact Base Material
Brass
Screwless Terminal Block
No
Screw Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.