Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT 6P. 5 282841-6

TERMI-BLOK PCB MOUNT 6P. 5 (Discontinued)

  • Mfr # 282841-6
  • Zoro # G000929919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
282841-6
Zoro #
G000929919
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in
Screw Size
M3

Details

Voltage
300 VAC
Connector Style
Header
Stacked Levels
Without
Connector Mounting Type
Board Mount
Housing Color
Green
Number of Rows
1
Screwless Terminal Block
No
Screw Flange
Without
Contact Mating Area Plating Material
Tin
Wire Protection
With
Connector & Contact Terminates To
Printed Circuit Board
Contact Current Rating (Max)
17.5 A
Centerline (Pitch)
.2 in
Block Type
Stacking w/interlock
Wire Range
30 to 12 AWG
Interlock
With
Mounting Angle
Straight
Contact Base Material
Brass
Screw Material
Brass
Side Stackable
No
Number of Positions
6
Screw Plating Material
Nickel
Connector System
Wire-to-Board
Circuit Application
Power & Signal
Housing Material
PA 66
Operating Temperature Range
-40 to 110°C
Threaded Flange
Without
Closed End
Without
Contact Mount
Through Hole
Current Rating (Max)
17.5 A
Wire Entry Angle
Side

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.