Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT  90 10P. 1-282843-0

TERMI-BLOK PCB MOUNT 90 10P. (Discontinued)

  • Mfr # 1-282843-0
  • Zoro # G600930032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-282843-0
Zoro #
G600930032
UPC #
-
Country of Origin
United States

Dimensions

PCB Tail Length
3.5 mm [ .138 in ]
Screw Size
M3

Details

Side Stackable
Yes
Interlock
With
Number of Rows
1
Marking Color
Black
Contact Base Material
Brass
Mounting Angle
Vertical
Block Type
None
Number of Positions
10
Screw Flange
Without
Screw Plating Material
Nickel
Screwless Terminal Block
Yes
Contact Mount
Through Hole
Housing Material
PA 6.6
Centerline
10.16 mm [ .4 in ]
Connector Style
Receptacle
Stacked Levels
Without
Contact Mating Area Plating Material
Tin
Screw Material
Brass
Current Rating (Max) (A)
17.5
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Wire Entry Angle
Side
Closed End
Without
Applies To
Printed Circuit Board
Voltage (VAC)
600
Housing Color
Green

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.