Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT  90 10P. 1-796683-0

TERMI-BLOK PCB MOUNT 90 10P. (Discontinued)

  • Mfr # 1-796683-0
  • Zoro # G200930012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-796683-0
Zoro #
G200930012
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
3.5 mm [ .138 in ]

Details

Screw Plating Material
Nickel
Number of Rows
1
Side Stackable
No
Screw Flange
Without
Contact Mating Area Plating Material
Tin
Screw Material
Brass
Interlock
With
Housing Material
Polyamide 6.6 GF
Housing Color
Green
Number of Positions
10
Screwless Terminal Block
No
Block Type
None
Applies To
Printed Circuit Board
Voltage (VAC)
300
Centerline
5 mm [ .197 in ]
Connector Style
Receptacle
Current Rating (Max) (A)
17.5
Wire Entry Angle
Side
Closed End
Without
Mounting Angle
Vertical
Contact Base Material
Brass
Wire Range
.05 to 3 mm² [ 30 to 12 AWG ]
Marking Color
White
Contact Mount
Through Hole
Stacked Levels
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.