Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity TERMI-BLOK PCB MOUNT  90 2P. 282858-2

TERMI-BLOK PCB MOUNT 90 2P. (Discontinued)

  • Mfr # 282858-2
  • Zoro # G600929968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
282858-2
Zoro #
G600929968
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.138 in

Details

Voltage
600 VAC
Screw Plating Material
Nickel
Connector & Contact Terminates To
Printed Circuit Board
Side Stackable
Yes
Connector Mounting Type
Board Mount
Interlock
With
Current Rating (Max)
24 A
Number of Rows
1
Number of Positions
2
Screwless Terminal Block
No
Wire Range
30 to 12 AWG
Threaded Flange
Without
Housing Color
Green
Housing Material
PA 66
Screw Material
Brass
Centerline (Pitch)
.394 in
Stacked Levels
Without
Contact Mating Area Plating Material
Tin
Contact Mount
Through Hole
Closed End
Without
Wire Protection
With
Connector Style
Header
Contact Current Rating (Max)
24 A
Block Type
Stacking w/interlock
Screw Flange
Without
Contact Base Material
Brass
Connector System
Wire-to-Board
Circuit Application
Power & Signal
Operating Temperature Range
-40 to 110°C
Mounting Angle
Straight
Wire Entry Angle
Side

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.