Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMI-BLOK PCB MOUNT 90 5 0MM

  • Mfr # 284093-3

  • Zoro # G700929929


product price: $1.15
/ea
Sold in multiples of 88 for $101.20

Key Features

Voltage
300 VAC
Interlock
With
Operating Temperature Range
-40 to 110°C
Wire Range
30 to 16 AWG
Side Stackable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284093-3
Zoro #
G700929929
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
PCB Tail Length
.138 in

Details

Voltage
300 VAC
Interlock
With
Operating Temperature Range
-40 to 110°C
Wire Range
30 to 16 AWG
Side Stackable
Yes
Contact Mount
Through Hole
Screw Material
Brass
Connector Style
Header
Wire Protection
With
Contact Base Material
Brass
Housing Material
PA 66
Stacked Levels
Without
Contact Mating Area Plating Material
Tin
Closed End
Without
Screw Plating Material
Nickel
Circuit Application
Power & Signal
Mounting Angle
Right Angle
Contact Current Rating (Max)
300 A
Wire Entry Angle
Top
Connector Mounting Type
Board Mount
Connector System
Wire-to-Board
Housing Color
Green
Screw Flange
Without
Number of Positions
3
Current Rating (Max)
13.5 A
Screwless Terminal Block
No
Centerline (Pitch)
.197 in
Connector & Contact Terminates To
Printed Circuit Board
Number of Rows
1
Block Type
Stacking w/interlock

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.